骨伝導ワイヤレスイヤホングリーンハウス(1件のレビュー)当日出荷
耳掛け式の骨伝導イヤホン。開放型で耳を塞がず、周囲の音が聞こえるので、ジョギングやウォーキング、犬の散歩などの屋外や、掃除や洗い物、洗濯などの家事をしながらでも音楽を楽しめますノイズキャンセリング機能を搭載で自分の声が相手にクリアに伝わります。防水・防塵規格IP55対応、不意の雨や汗、水しぶきやほこりなどにも安心。2時間の充電で最長6時間の連続音楽再生が可能です。
仕様マイク:無指向性付属品専用USBケーブル(約50cm)、取扱説明書/保証書質量(g)約22出力【ヘッドホン】Max1 W×2外形寸法(幅W×奥行D×高さH)(mm)イヤホン:122×96×43インピーダンス8.0 Ω±10%バッテリーリチウムポリマー電池 160mAh充電時間約2時間保証期間6ヶ月間動作範囲約10m周波数(GHz)【音声】2.4帯(2402MHz~2480MHz)防水保護等級IP55BluetoothV5.3、Class2USBタイプType-C再生時間(時間)約6対応コーデックSBC/AACノイズキャンセリングENC