鳥繁産業¥9,998~税込¥10,998~
1缶(2000個)ほか
3日以内出荷から9日以内出荷
RoHS指令で含有が制限されている10種類の化学物質(水銀、鉛、六価クロム、カドミウム、臭素系燃焼剤(PBB類、PBDE類)、フタル酸エステル類(DEHP、BBP、DBP、DIBP))が含まれていないシリカゲルです。通常青色シリカゲルの湿度インジケータとして使用しているREACH高懸念物質の塩化コバルトを含有していません。半導体、電子部品(ハイブリット基盤・精密部品など)の出荷梱包内の湿度調整用、医薬品、エコロジー商品の湿度調整用に。CFPタイプは中が見えて、通気性がゆるやかなPETフィルム包装です。二酸化ケイ素を主成分としたシリカゲルの表面には見た目には見えない微細な孔があります。水分は湿度環境に応じて、その孔や、表面に吸着されます。併せて、シリカゲルを包むフィルムにも通気性を持たせて、利用商品に適した乾燥剤として防湿環境をつくります。湿度検知剤としての青色シリカゲルは、吸湿とともにピンク色に変わります。
仕様【含水率】1.6%【吸湿率(%):相対湿度20%】11.0(JIS規格:8.0以上)【吸湿率(%):相対湿度50%】28.0(JIS規格:20.0以上)【吸湿率(%):(相対湿度90%)】39.0(JIS規格:30.0以上)pH値4~5RoHS指令(10物質対応)対応主原料二酸化ケイ素