材質本体/カバー:アルミ合金ダイカスト、戻しばね:SWP(ピアノ線)、シャフト:SS400(鋼材)、シールナット:ポリアセタール樹脂色メタリック R25-635相当質量(g)1100保護構造IP50定格AC250V 10A接点構成1c動作力32.3N使用周囲温度(℃)-5~40ケーブルVCTF 3心×1.25mm2動作モーメンタリ絶縁抵抗DC500V 100MΩ以上RoHS指令(10物質対応)対応内蔵スイッチZ形マイクロスイッチ耐電圧(V/min)AC1500使用周囲湿度(%RH)85%RH以下