モートルポンプテラル(2件のレビュー)3日以内出荷
2極モーター採用により小型軽量です。広い仕様範囲をカバーして性能は大型なみです。スペースをとらず据え付けが容易です。B.P.O(バックプルアウト).構造ですから、配管を外さずに分解、組立が可能で、保守点検が容易です。真上吐き出しのため、安定した据え付けで配管荷重に対し有利です。
用途ビル・マンション等の一般配水用冷温水循環用工業用水の送水用上水道の送配水用水田、畑地のかんがい用散水用種類全閉外扇屋外形フランジJIS10K並形規格日本産業機械工業会規格(JIMS)10BAR級適合品回転数(min-1[r.p.m])3600(同期)構造羽根車:クローズ軸受:密封玉軸受軸封:メカニカルシール寸法A(mm)75寸法D(mm)142寸法E(mm)120寸法B(mm)335塗装色7.5BG5/1.5液温範囲(℃)0~80水質清水寸法KA(mm)160材質(ケーシング)FC200材質(羽根車)CAC406材質(主軸)SUS304許容押込圧力(MPa)0.59寸法KB(mm)92寸法BN(mm)150寸法BX(mm)210寸法BP(mm)160