ケルヒャー(1件のレビュー)当日出荷
30リットルのタンク容量と塵落とし機能を備えた軽量かつ高品質の乾湿両用クリーナーです。優れた吸引力と、エコフィルターで、フィルターバッグなしでも細かいほこりを除去できます。掃除機は汎用性があり、粗いゴミ・埃の回収や液体の回収、マシンやシステムの掃除、車内の掃除にも使用できます。アクセサリーを保管するためのホルダーやバンドもあり収納性もございます。本体のヘッドは平らに設計されているため、ツールボックスを簡単に設置でき、固定オプションのおかげでストラップバンドなどで固定することもできます。非常にシンプルな取り扱い方法で、どなたでも簡単にご利用出来ます。作動については、中央のダイヤルスイッチを使用して選択および設定されます。
用途液体の回収から車内の清掃まで、さまざまな用途に活用。付属品サクションホース(2.5m)、ベンディングパイプ(樹脂製)、サクションパイプ(1個、505mm、クローム仕上げスチール 鋼)、フィルターバッグ(1個、合成繊維)、乾湿両用フロアノズル(300mm)、スモールノズル幅(mm)370質量(kg)11.8色アンスラサイトグレー高さ(mm)560タイプ乾湿両用奥行(mm)525電源(V)100-100寸法(長さL×幅W×高さH)(mm)525×370×560電源コード(m)7.5フィルターエコフィルター騒音値(dB)70パイプ径(Φmm)35相数1Ph電源周波数(Hz)50-60ダストコンテナ容量(L)30モーター出力(W)1300定格入力電力max. 1300吸水量(L)(ダストコンテナ)15真空度(kPa)25.4真空度(hPa)254アズワン品番64-3181-93吸引風量(L/s)74