素肌に直接当てて瞬間冷却機能派ハンディファン冷却プレートを素肌に直接当てて、瞬時に体温を下げられるハンディファンです。外出先でもすぐに涼しさを感じられ、首元や腕などに直接当ててクールダウンできます。風量は3段階調節可能で、3段階目に冷却プレートが作動します。リング部分がフックやスタンドになる便利な2WAY設計なので、手で持つだけでなく、カバンにつけたり、卓上での使用も可能です。材質:ABS。サイズ:約68×53×163mm、リング外径:約Φ40mm、リング内径:約Φ28mm、USBケーブル:長さ1050mm。セット内容:本体×1、USBケーブル(TypeA to C)×1
用途夏場の熱中症対策・暑さ対策グッズやワークショップ用として。セット内容本体×1、USBケーブル(TypeA to C)×1材質ABS包装形態箱入りバッテリー容量(Ah)0.2サイズ(mm)約68×53×163、リング外径:約Φ40、リング内径:約Φ28、USBケーブル:長さ1050