シグナルコンディショナフエニックス・コンタクト7日以内出荷
3-way signal conditioner, with configurable input/output, for electrical isolation and conversion of Analogue signals in the mV and V range, unipolar as well as bipolarPush-in connection technology, standard configurationVoltage signal 3-way signa
仕様●モジュールタイプ:アナログシグナルコンバータ●入力信号タイプ:電圧●出力信号タイプ:電流, 電圧●電源電圧:24V dc●入力範囲:-50 → 50 mV, -30 V → 30V●出力レンジ:-10 V → 10 V, 0(4) mA → 20mA●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2314アズワン品番65-8091-59