カテゴリ
- 制御機器(3)
絞り込み
ブランド
- フエニックス・コンタクト
- LEPLUS NEXT(44)
- WatchGuard(30)
- メディアカバーマーケット(5)
- SPARKFUN(4)
- Xiaomi(4)
- ニッペホームプロダクツ(3)
- PanzerGlass(3)
- SEIKO治工具(3)
- ホンダ(2)
- 北三(2)
- ターナー色彩(2)
- コニシ(1)
- マクセル(1)
- ロックペイント(1)
- 高森コーキ(1)
- アサヒペン(1)
- MOHAWK(1)
- プリンストン(1)
- ブランドをもっと見る
「watco」の検索結果
特価

スタータ データインターフェース
フエニックス・コンタクト¥71,980税込¥79,1781個7日以内出荷Phoenix Contact EM-MODBUS-GATEWAY-IFSPhoenix Contact EM-MODBUS-GATEWAY-IFS スタータは、Modbus/TCP 経由で最大 32 台のインターフェースシステムデバイスを上位のコントローラに接続するために使用します。インターフェースシステムデバイスは、DIN レールコネクタを介してゲートウェイに接続されます。これはモータの制御に使用されます。特長と利点仕様●範囲:データインターフェース●全長:114.5mm●全体の幅:22.5mm●全体的な深さ:99mm●代表規格:EN 50178アズワン品番65-7283-97
電流制限スイッチ
フエニックス・コンタクト¥67,980税込¥74,7781個7日以内出荷。Limit value switch with input for active current and voltage signals and a limit-value relay output (changeover contact)。Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit-value switch Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm仕様●モジュールタイプ:限界値スイッチ●入力信号タイプ:電流,電圧●出力信号タイプ:リレー●電源電圧:24V dc●入力範囲:0.1 → 10 V, 0.18 → 21mA●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-20 → +65℃●動作温度 Min:-20℃●コード番号:189-2316アズワン品番65-8091-42
電流制限スイッチ
フエニックス・コンタクト¥67,980税込¥74,7781個7日以内出荷Limit value switch with Ex i input for active current and voltage signals and a limit-value relay output (changeover contact)。Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit value switch with intrinsically safe input [Ex ia] Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm仕様●モジュールタイプ:限界値スイッチ●入力信号タイプ:電流,電圧●出力信号タイプ:リレー●電源電圧:24V dc●入力範囲:0.1 → 10 V, 0.18 → 21mA●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-20 → +65℃●動作温度 Min:-20℃●コード番号:189-2315アズワン品番65-8092-44