近藤製作所3日以内出荷
兼用調整が不要。爪の動作ストロークが長く、しかも平行クランプ(求心動作)しますので、わずらわしい調整はいっさい不要です。取付けが容易。取付け面が3方向ありますので、あらゆる方向からの取付けが可能です。軽量でコンパクト。ボディはあつかいやすい軽量コンパクト設計で、しかも強力な把持力を発揮いたします。開閉確認センサ。2ヶ所のスイッチの取付けが可能です。食品製造工程向け仕様。(オプション)食品機械用グリース(NSF H1)を使用。
仕様内部容積[往復](cm3/回):4.4サイズ2MSタイプ標準シリーズHA作動方式複動式本体質量(kg)0.28繰返し精度(mm)±0.03シリンダー径(Φmm)20ロッド径(Φmm)10動作ストローク(mm)16駆動源(MPa)エアー:0.3~0.7