The Murata 3 display digit, and self-powered standard red LED AC line voltage monitor has input voltage range is 85-264Vac at 47-63Hz.Operating temperature(degC) -25℃ to 60℃ Safety Approval UL/CSA/IEC1010-1 Humidity 0% to 95% Measurement Type Average-Responding AC Volts
仕様●電流タイプ:AC●表示桁数:3●ディスプレイのタイプ:LED●高さ:22.4mm●幅:35.1mm●シリーズ:DMS-20PC-1-LM
アズワン品番65-7304-60
1個
¥12,980
税込¥14,278
7日以内出荷
関連キーワード