定格出力電力(W)50シリーズLG使用温度(℃)-10~60入力電圧(V)AC85~132 1Φ[ディレーティング]外形寸法(幅W×高さH×奥行D)(mm)50×28.5×132(W×H×D)保存温度(℃)-20~75冷却方式自然空冷[ディレーティング]機能リモートセンシング:なし、リモートコントロール(RC):なし入力周波数(Hz)47~440安全規格UL60950-1、C-UL(CSA60950-1)、EN62368-1取得、電安法準拠突入電流(A)ACIN 100V:30typ(Io=100%、コールドスタート時:周温25℃)振動(m/s2)19.6[10~55Hz(2G)周期3分 X、Y、Z方向各1時間]衝撃(m/s2)196.1(20G)11ms X、Y、Z方向各1回起動時間(ms)200(max)[ACIN 100V、Io=100%]保持時間(ms)20typ(ACIN 100V、Io=100%)雑音端子電圧FCC-B、VCCI-B、CISPR-B、EN55011-B、EN55022-B準拠入力形式100V系入力出力形式シングル出力使用湿度(%RH)20~90(結露なし)[ディレーティング]保存湿度(%RH)20~90(結露なし)絶縁耐圧(V/1分間)入力-出力:AC2000カットオフ電流=10mA、DC500V 50MΩmin(常温)/入力-FG:AC2000カットオフ電流=10mA、DC500V 50MΩmin(常温)/出力-FG:AC500カットオフ電流=25mA、DC500V 50MΩmin(常温)漏洩電流(mA)0.5(max)[ACIN 100V、60Hz、Io=100%、IEC62368-1、電安法の各測定方法による]運転表示なし