定置型一酸化炭素警報器根本特殊化学8日以内出荷
8つのLED表示と2段階ブザーで、一酸化炭素の危険レベルを段階的に通知。7セグメントLEDによるリアルタイムCO濃度表示に対応。警報履歴・濃度データを自動でログ保存し、USBメモリーで簡単に取得可能。警報に連動するリレー接点出力で排気設備などと連動可能。AC100Vで設置が容易、自社製COセンサ採用。
用途工場・設備内の定置型CO監視、リアルタイム濃度表示による安全管理、濃度ログの保存・管理(USBメモリー対応)、外部設備と連動するCO警報システム、NDS-9A-COを用いたCO安全監視の強化仕様警報:LED点滅、ブザー鳴動測定範囲0~1000ppm質量(g)約360(電源コード含む)使用温度範囲(℃)0~+50 20~85%RH以下(結露しなきこと)電源(V)AC100機能ゼロ点校正機能、ログメモリ保存機能、自動回路/センサーチェック、リレー出力機能対象ガス一酸化炭素サイズ(mm)130×90×45アズワン品番60-9567-21警報設定50ppm(注意)、150ppm(警報)