コガネイ6日以内出荷から12日以内出荷
圧縮空気の持つエネルギーを、直線運動や搖動などの具体的な力として実現します。シリンダ径Φ10~32 2本のロッドでガイドが不要。軸受部にはリニアボールベアリングを採用フルストローク時でも高い不回転精度と先端振れ精度を確保。
ストローク調整範囲(mm)-5~0作動方式複動片ロッド仕様アルファシリーズツインロッドシリンダ取付サイドマウント種類一般シリンダ使用温度範囲(℃)0~60クッションゴムバンパ方式使用流体空気本体形状ガイド付保証耐圧力(MPa)1.05給油不要作動速度範囲(mm/s)100~500ロッド不回転精度(°)±0.1