コガネイ翌々日出荷から12日以内出荷
全空気圧制御機器、駆動機器制御をはじめとするエアシステムのコントロールを実現。シリンダ径6~25mmのシリンダに、高信頼・高耐久性を誇るポペットタイプ電磁弁。直動形を採用し、低圧仕様のアクチュエータにも余裕を持って対応します。
用途ソレノイドの力で主軸を切換える為、使用圧力0Mpaから使用可能な直接作動方式電磁弁。低圧の制御やエアブローに最適。作動方式直動形配管接続口径Rc1/8使用流体空気使用圧力範囲(MPa)0~0.7保証耐圧力(MPa)1.05使用温度範囲(℃)(雰囲気および使用流体)5~50流量特性音速コンダクタンスC(dm3/(s・bar))0.3、有効断面積(Cv値)(mm2)1.5(0.08)給油不要寸法ARc1/8寸法B(mm)16寸法C(mm)7耐衝撃(m/s2)(横方向)1373.0、(軸方向)294.2取付方向自由最大作動頻度(Hz)5電圧(V)DC24応答時間(秒)(ON時/OFF時)0.03/0.03以下