電磁弁JEシリーズコガネイ7日以内出荷
全空気圧制御機器、駆動機器制御をはじめとするエアシステムのコントロールを実現。シリンダ径80mmまでに対応、バルブ幅12mm、標準0.55W、低電流タイプ0.15Wの低消費電力を実現。高応答タイプを用意し、多様なニーズとプロの制御に応えます。
形式標準タイプ作動方式内部パイロット形配管接続口径Rc1/8使用流体空気使用圧力範囲(MPa)0.2~0.7保証耐圧力(MPa)1.05使用温度範囲(℃)(雰囲気および使用流体)5~50流量特性音速コンダクタンスC(dm3/(s・bar))1.9、有効断面積S(mm2)9.5給油不要取付方向自由最大作動頻度(Hz)5電圧(V)DC24