Y型ホース継手コクゴ7日以内出荷
機械的特性、耐疲労性、耐クリープ性、耐熱性、寸法安定性に優れている。材質:ポリアセタール。色:白色。加重たわみ温度:110℃(1.82MPa)。最高使用圧力:1MPa。使用温度範囲:-10~+70℃
用途飲料水、農業用水、油、ガソリン、水槽への使用に。材質ポリアセタール色白色使用温度範囲(℃)-10~+70最高使用圧力(MPa)1主な用途飲料水、農業用水、油、ガソリン、水槽への使用に荷重たわみ温度(℃)110(1.82MPa)特性機械的特性、耐疲労性、耐クリープ性、耐熱性、寸法安定性に優れている