用途書類整理その他棚板/4枚、棚板寸法/W856×D317(mm)、錠付き適合(棚)A-S36F1N質量(kg)36.3色ナチュラルグレー高さ(mm)1850材質(本体)スチール区分本体種類オープン奥行(mm)400間口(mm)880シリーズA4対応保管庫棚段数5材質(棚板)スチール外寸法(幅W×奥行D×高さH)(mm)880×400×1850ベース取付不可内寸法(幅W×奥行D×高さH)(mm)818×398×1730材質(塗装)焼付塗装棚板寸法(mm)W856×D317設置形態下置き鍵なしグリーン購入法適合外寸法(間口×奥行×高さ)(mm)880×400×1850棚板調整ピッチ(mm)24適合金具PE-J9(左右連結、背面連結)、PE-J8F3(上部連結)、PE-L4N((壁固定)転倒防止)、PE-L3((壁固定)転倒防止)、PE-L51((壁固定)地震対策(Level1用))、PE-L10(床固定)均等耐荷重(kg/段)40サービス分類組立・設置・取付