スポットエアコン(単相100V・首振有)J&S翌々日出荷
1人用自動首振り機能有のスポットエアコンです。冷房能力2.2/2.5kW排水量軽減設計(リトルドレン設計)タッチパネル式スイッチ搭載しております。フィルターの清掃、交換が簡単にできます。付属のホースで常時排水も可能です。
質量(kg)52周波数(Hz)50/60電源(V)単相100消費電力(W)710/880定格電流(A)8.0/9.0寸法(幅W×奥行D×高さH)(mm)428×460×878風量(m3/min)5.5/6.3電源コード(m)2(アースクリップ付)保護装置(送風機モーター)サーマルプロテクター使用環境温度(℃)16~40ドレンタンク容量(L)4.5操作方法パネル式冷媒HFC R410A(GWP値2090)圧縮機全閉式ロータリー冷媒封入量(g)335冷房能力(kW)2.2/2.5