用途食品の調理温度管理や研究所、工場の製品管理施設等での温度管理に。工事現場等でのデータ管理に。表示範囲(℃)Th(サーミスタ):-30.0~199.9℃、熱電対(SK):-99.9~1250測定精度サーミスタ本体精度±0.2℃、センサ精度±(0.1%rdg+0.2)℃/0.0~150.0℃、±(0.2%rdg+0.4)℃/-30.0~-0.1、100.1~199.9℃質量(g)約200(電池含む)電源単4マンガン乾電池(LR03)4本またはACアダプタ(MC-AD06150-1)別売寸法(幅W×高さH×奥行D)(mm)66×175×25機能MAX(最大値)MIN(最小値)HOLD(データホールド)REL(変化量)、REC(記憶)TIME(時計)、アラーム設定付設置方式ハンディタイプ温度表示方式デジタル特性防水温度計の種類防水温度計