仕様分解能(温度/湿度):1℃/1%RH●測定精度:温度±1℃(10~40℃)・±2℃(その他)、湿度±5%RH(15~35℃・40~70%RH)・±7%RH(その他)●材質:本体/ABS樹脂・アクリル(キーはゴム製)●電源:R03単4マンガン乾電池×1本(テスト用付属)●サイズ:148×68×19mm●重量:約150g(電池含む)●測定範囲(湿度):20~95%RH●ルームナビ●コード番号:1069-00●校正ポイントは、23℃、50% 1ポイントずつです。その他ポイントをご希望の際は別途お問い合わせください。温度測定範囲(℃)-10~50アズワン品番2-6297-01-56校正証明書一般校正(英語)