チューブ掛数(本)1/1段回転速度(min-1[r.p.m])連続無断可変2~36使用可能チューブ材質/シリコン、ファーメド、タイゴン、フルラン粘度(Pa・s)Max.2(2000cP)使用周囲温度(℃)5~35回転数設定方式ボリューム設定流量精度±2%以内(繰返し精度±1%以内)送液方向正逆切換可能付属品タイゴンチューブ3種(1.15×3.2mm、2.15×4.2mm、3.15×5.2mm)各1.5m液温(℃)-10~100℃(タイゴンチューブは0~70℃)(氷結不可)適合チューブ(ホース)内外径(Φmm)内径1.15×外径3.2、内径2.15×外径4.2、内径3.15×外径5.2吐出圧(kPa)Max.196(2.0kg/cm2)定格電源AC100V 50/60Hz回転制御フィードバック制御流量(mL/h)51~900