仕様精度(標準偏差/繰返し精度):ディスペンサー/0.6%/0.2%、ステッパー/0.6%/0.2%、レンジ(mL):1~500、分解能(μL):<2、コントローラーサイズ(mm):55×130×110、コントローラー重量(g):230、リピート(回):1~9999、間隔(秒):1~9999、ステッパー:10段階付属品接続アダプター(GL32・GL38・S40)×各1個、吸引チューブ×1個、分注排出部×1個、ACアダプター、ボトル2.5L、接続ケーブル材質ピストン/PTFE(フッ素樹脂)、シリンダー・バルブ座/硼珪酸ガラス3.3、バルブブロック/ECTFE(フッ素樹脂)容量(mL)分注セット50本体質量(g)660型番958135010本体サイズ(mm)320×80×63アズワン品番1-1468-02メモリー機能9セット