アズワン9日以内出荷
USB直結データ記録管理がパソコンで容易に!。小型軽量ですので、狭い隙間での測定も可能です。パソコンのUSBに直結するタイプですので、コミュニケーションポート等のデータ取り込み機器が不要です。RX-350THPのデータ出力はPDFのみの為、改ざん防止に適しています。液晶表示部でその場で温湿度を知ることができます。上限値(下限値)を設定でき、超えた時はLEDにより知らせます(温度のみ)。パソコン接続時はUSBから電源供給を行い、データはパソコンへ直接取り込みますのでパソコン温湿度記録計としても使用できます。
仕様出力形式:PDF●測定範囲:温度/-20~+70℃、湿度/5~90%RH●測定精度(25℃):±0.8℃、±4%RH(20~80%RHにおいて)●最大記録容量:15000ポイント(温湿度)●測定間隔:2~59秒・1~240分●対応OS:Windows(R)/7/8/8.1/10(32・64bit)●バッテリー:CR1220ボタン電池(テスト用付属)●サイズ:100.7×21.0×10.4mm●重量:約20g(電池除く)●専用アプリケーション(v1.20)のダウンロードはこちらから●▼対応OS:Windows(R)7/8/8.1/10(32・64bit)●※制御ソフトウェア(日本語)はwebより無償ダウンロードできます。●校正ポイントは温度25℃・湿度50% 1点ずつです。アズワン品番2-7963-12-20校正証明書一般校正