アズワン9日以内出荷
測定データを固定するデータホールド機能付きです。測定時の最高温度を自動的にメモリし、測定後に呼び出す事ができる最大値メモリ表示機能付きです。表示部にはバックライト機能付きで、暗い場所での計測にも安心です。2点(T1-T2)の温度測定が可能で、測定値の差を表示する事ができます。
仕様入力数:2●分解能:-50.0~199.9℃は0.1℃、200~1300℃は1℃(切り替え式)●センサータイプ:K熱電対●操作機能:2点切り替え表示・2点間温度差表示●本体精度:-50~1000℃/±(0.3%rdg+1℃)、その他/±(0.5%rdg+1℃)●サンプリングレート:2.5回/秒●表示:3.5桁LCD表示●使用温湿度:0~50℃・0~80%RH(0~35℃)●保存温度:-20~60℃●電源:006P(9V)乾電池×1本(テスト用付属)●サイズ:156×65.5×35mm●重量:約177g●※センサープローブは別売です。IKシリーズ(1-5522-01~17)、DSシリーズ(3-1564-01~06)からお選びください。●タイプ:切替式●★校正ポイントは、最低温度、最高温度 2ポイントです。※センサ無 本体のみの校正です。●★※本体とセンサーをセットで校正をご希望の場合は、別途お問合せください。測定温度範囲(℃)-50~1300アズワン品番1-5812-02-56校正証明書一般校正(英語)