三相200V用温度調節器アズワン翌々日出荷
最大30Aの大容量温度調節器で三相200V電源にも対応できます。3種の電源兼用ですので、1台で幅広く使用できます。K熱電対・Pt100Ωの両方を選択・使用可能です(出荷時設定はK熱電対)。3パターンのタイマー設定が可能です。大容量3相電源用温度調節器
仕様接続端子台:センサー/M3、電源・出力・警報/M5質量(kg)約4.1安全装置サーキットブレーカー(40A)本体寸法230×215×211mm適合センサK熱電対、Pt100Ω温度制御方式PID制御・SSR出力出力容量AC100/AC200V/三相200V 30A(50/60Hz)使用環境温度/0~35℃、湿度/35~85%RH(結露無きこと)電源コード無し(背面端子台の電源端子に接続)警報出力接点出力 AC100V/AC200V 2.4A MAX温度表示精度±2℃または指示値±0.3%+1digitのどちらか大きい方(K熱電対時)温度設定範囲(℃)Pt100Ω/0.0~200.0、K熱電対/0~500アズワン品番4-1728-01タイマー種類/オートスタート・オートストップ・SVスタート、設定可能時間/1分~99時間59分入力電圧AC100V/AC200V/三相200V