寸法(mm)151×56×33(突起部除く)質量(g)約180(電池含む)電源単3乾電池×2本(テスト用付属)測定範囲(℃)K/-200~1372・E/-200~700・J/-200~1000・T/-200~400精度(℃)【本体】-200.0~-100.1℃/±(0.1%rdg+1.0℃)、-100.0~+199.9℃/±(0.1% rdg+0.7℃)、200℃以上及び1℃分解能時/±(0.2%rdg+1℃)※基準接点補償確度(±0.4℃含む。ただし、入力端子部温度平均時)温度分解能(℃)-200.0~199.9:0.1または1(1分解時)200以上:1耐水性IP54(IEC529、JIS C 0920の防塵・防滴)メモリー機能10点校正証明書一般校正