Predator 有機ELディスプレイ(26.5型/2560×1440、WQHD/HDMI、DisplayPort、USB3.2 Type-C(90W)/ブラック/スピーカー搭載/OLED/非光沢/150cd/0.01)Acer(エイサー)翌日出荷
センドバック保証(購入後3年間、ただしパネル、バックライトは1年間)のみ、オンサイト含め延長保証はございません。VESAマウント(壁掛け):100×100mm 対応、ケンジントン・ロック(盗難防止用):、スイベル:右25°/左 25°、高さ:最大 150mm、ピボット:時計回り90°/反時計回り90°、【梱包重量:、梱包サイズ:(縦)×(横)×(高さ)cm】
付属品HDMIケーブル(1.5m)、DisplayPortケーブル(1.5m)、USB3.0ケーブル(1.5m)、USB Type-Cケーブル(1.5m)、ACアダプター、ACケーブル(1.5m)、クイックガイド、台座、支柱、保証書、修理依頼書、色差成績書質量(kg)スタンドあり:約6.1、スタンドなし:約4.1消費電力(W)通常(※メーカー実測値):35、最大:225、スタンバイ/オフモード:0.50/0.30適合規格RoHS2指令、J-Mossグリーンマーク、PCリサイクル、PSE(電気用品安全法)、CCC、MPR2、ISO9241-307、VCCI-B、FCC、CE表面処理ノングレア寸法(幅W×奥行D×高さH)(mm)604×267×419~569(スタンド幅:約552)機能フリッカーレス、ブルーライトシールドプロ、AMD FreeSync Premium対応、HDR10、VESA DDC2B(DDC/CI対応)、KVM Switch機能最大応答速度(m/sec)0.01(PRT)/0.03(GTG)角度調整範囲チルト:上25°下5°/スイベル:左右25°/ピボット:時計回り90°反時計回り90°コントラスト比1500000:1画素ピッチ0.229mm表示色約10億7000万色(10bit)解像度2560×1440入力端子HDMI2.0×2、DisplayPortv1.4×1、USB3.2(Type-C、給電対応(90W))×1入力周波数(Hz)48-144(HDMI)、48-240(DisplayPort/Type-C)視野角(左右:上下)178°VESAマウント(mm)100×100接続端子ヘッドホン端子:あり、USB3.2ダウンストリームポート×2(Type-A、Gen1、最大5Gbps)、USB3.2アップストリームポート×1(Type-B、Gen1、最大5Gbps)スピーカー5W×2入力電源ACアダプター(230W、100-240V、50/60Hz)動作温度、湿度範囲温度:0~35℃/湿度:20~80%(結露のないこと)色(本体)ブラックセキュリティケンジントン・ロック高さ調節最大150mmアスペクト比16:9モニターサイズ26.5パネル駆動方式有機EL輝度(cd/m2)150(標準)、450(ピーク時)、1000(HDR 3%/ピーク時)