LANケーブルサンワサプライ4日以内出荷
コネクタ内でハンダ加工により抵抗値の安定性を実現。耐振動性、耐引張強度、耐経年変化に優れた産業用途の高性能カテゴリ6AフラットLANケーブルです。カテゴリ5eの5.0倍、カテゴリ6の2倍の伝送帯域である500MHzをクリアします。帯域が広いほど高速伝送が可能になり、データエラー防止効果があります。薄さ2.0mmのフラットタイプで、スペースのない隙間の配線にも最適です。屈曲性に優れた高弾力PVC製ケーブルを採用、断線しにくいフラットタイプのケーブルです。火災の延焼原因になりにくい難燃素材を使用しています。プラグのツメ(ラッチ)が折れるのを防ぐ、ツメ折れ防止カバー付きです。信頼性を高めるためのトリプル検査(導通検査、フルーク性能試験、4端子法低抵抗測定)を全数行っています。
仕様スリムコネクタ:無、色配線:TIA/EIA-568B、検査:100%導通検査/100%フルーク検査/100%低抵抗精密測定※プラグの構造上ハンダ付けのため伝送特性の一部(FLUKE NEXT)に従来数値を満たせない場合がありますが実際の通信性能においての劣化は確認しておりません、コネクタ内の接続:自動ハンダ付け加工色ネイビーブルータイプフラット温度範囲(℃)-20~80適合規格カテゴリ6A(10GBASE-T)、カテゴリ6(1000BASE-TX)、カテゴリ5e(1000BASE-T)、カテゴリ5(100BASE-TX)、カテゴリ3(10BASE-T)適合コネクタ形状RJ-45シールドコネクタ※シールドコネクタをUTP用として使用対応環境(機器):光回線(FTTH超高速光インターネット)、ケーブルTV回線(CATVモデム)、ADSL回線(ADSLモデム)、ネットワーク回線(ネットワーク機器)、デジタルテレビ、デジタルオーディオ、ハードディスクレコーダ(RJ-45ポートを持つ機種)、INS64(30m以下)機能ツメ折れ防止コネクタ:無、ツメ折れ防止カバー:有周波数特性500MHz芯数8芯(4P)難燃性難燃素材使用ケーブル構造:UTP、導体構造:より線材質(外被)高弾力PVC通信速度10GbpsRoHS指令(10物質対応)対応結線ストレート結線ケーブル径(Φmm)2.0×7.0(フラット)ケーブルサイズ(AWG)28カテゴリーCAT6A