対応メディア32GBまでのmicroSDHCカードClass2、32GBまでのmicroSDHCカードClass4、32GBまでのmicroSDHCカードClass6、32GBまでのmicroSDHCカードClass10、2GBまでのmicroSDカード、2GBまでのT-FlashインターフェイスUSBVer.2.0(USBVer.1.1上位互換)仕様Rohs指令準拠寸法(mm)W43.6×D17×H10.4質量(g)約5.3対応OSWindows7、Vista、XP、2000、Me、 Mac OS Ⅹ 10.4~10.6.4(Snow Leopard)適合機器各社DOS/Vパソコン、NEC PC98-NXシリーズ、ApllePowerMacG5、G4、G3、Mac Pro、iMAC、MAC mini、MacBook、PowerBookG4/G3 iBook(但し、USBポートを装備し、1つ以上の空きがあること)保管温湿度範囲0℃~45℃、0%~90%(結露なきこと)動作温湿度範囲0℃~40℃、0%~85%(結露なきこと)スロットmicroSDカード専用スロット×1アズワン品番64-0865-81関連資料取扱説明書・組立説明書(0.7MB)消費電流動作時/100mA(MAX) スタンバイ時/40mA(MAX)