19インチサーバーボックスサンワサプライ3日以内出荷
置き型サーバー、機械の制御機器、音響機器などの搭載ができるマルチ収納ボックスです。狭い場所でのメンテンナンスができるよう観音扉を採用しています。前扉には鍵をかけていな状況でも開閉ができるようハンドル錠を搭載しています。棚板3枚標準装備です。棚板には機器固定ベルトの取付が可能です。重量のある機器を設置できるよう棚板耐荷重を150kgに設定しています。棚板は100mmピッチで可変できます。前扉、側部背部には標準で鍵を装備。セキュリティ対策ができます。前扉メッシュパネルを採用している為、放熱性に優れています。底面にもケーブル口を装備しています。(200×50)熱対策用の放熱ファンの装着が可能です。(最大3台まで)※CP-FANS38シリーズ、CP-FANS-Aを別途ご購入下さい。
その他【マンセル値】N1.0付属品棚板×3枚、キャスター、アジャスター、前扉用鍵×2個(1種類)、背面・側面用パネル用鍵×2個(1種類)材質本体/スチール(エポポリ粉体塗装)幅(mm)(ケーブル口)200寸法(mm)【棚板とバックパネルの間】57.7取付【セキュリティワイヤ】否タイプハンドル錠側・背面はシリンダー錠キャスターありフレーム色ブラック棚板耐荷重(kg)150外装【側面】パネル【前面】メッシュ【背面】メッシュRoHS指令(10物質対応)対応鍵1種類総耐荷重(kg)300アジャスターあり天板寸法・幅(mm)700天板寸法・奥行(mm)600