仕様最大静圧:0.233/0.276 inchH2O材質フレーム/アルミニウム 羽根/樹脂質量(g)550使用温度範囲(℃)-30~60(結露なきこと)周波数(Hz)50/60電流(A)0.24/0.21電圧(V)100使用工具プラスドライバー/手袋入力18/16W電源コード(m)2騒音値(dB)42/45d最大風量(m3/min)2.5/2.9回転速度(min-1[r.p.m])2700/3100電源プラグ3P※ご使用は屋内のみでお願い致します※裏面のガードとして、TK-FG120N ファンガードを取付けることができます。RoHS指令(10物質対応)対応