LANケーブルサンワサプライ当日出荷から3日以内出荷
伝送帯域が広くて安心エンハンスドカテゴリ5の5.0倍、カテゴリ6の2.0倍の伝送帯域500MHzを実現!余裕の伝送特性でエラーを防ぐ高性能LANケーブルです。超高速10ギガビットで安心10ギガビットイーサネット(10G BASE-T)にも完全対応しているので、超高速ネットワーク環境でも使用可能です。従来の1/3の厚みで便利薄さ2mmのフラットタイプで、カーペット下やドアの隙間の配線にも最適です。高弾力PVCで安心屈曲性に優れた高弾力PVC製ケーブルを採用、断線しにくいロングタイプのケーブルです。ツメ折れ防止カバーで安心プラグのツメ(ラッチ)が折れるのを防ぐ、ツメ折れ防止カバー付きです。難燃性だから安心火災の延焼原因になりにくい難燃素材を使用しています。
コネクタ形状RJ-45コネクタ(ツメ折れ防止カバー付き)適合機器光回線(FTTH超高速光インターネット)、ケーブルTV回線(CATVモデム)、ADSL回線(ADSLモデム)、ネットワーク回線(ネットワーク機器)、デジタルテレビ、デジタルオーディオ、ハードディスクレコーダ(RJ-45ポートを持つ機種)、INS64(30m以下)対応(※ギガビット接続については、接続する他の機器・ケーブルが全てギガビットに対応する必要があります。)周波数特性500MHz芯数8芯(4P)通信速度10Gbps特性難燃結線ストレート結線適合伝送帯域カテゴリ6A(10G BASE-T)、カテゴリ6(1000BASE-TX)、カテゴリ5e(1000BASE-T)、カテゴリ5(100BASE-TX)、カテゴリ3(10BASE-T)適合ケーブル太さ(mm)2×7ケーブルタイプフラット