仕様最大静圧:0.063/0.079 inchH2O付属品取付け用ネジ(4本)、フィルター、リテーナ(黒いガード)、電源ケーブル材質フレーム/アルミニウム 羽根/樹脂質量(g)370使用温度範囲(℃)-30~60(結露なきこと)周波数(Hz)50/60電流(A)0.14/0.12電圧(V)100使用工具プラスドライバー/手袋入力12/10W電源コード(m)2※ご使用は屋内のみでお願い致します※裏面のガードとして、TK-FG120N ファンガードを取付けることができます。騒音値(dB)24/27d最大風量(m3/min)1.11/1.35回転速度(min-1[r.p.m])1400/1600RoHS指令(10物質対応)対応期待寿命(時間)25000/60℃