バーコードリーダー_2次元サンワサプライ当日出荷
検品作業などに役立つ照合機能搭載マスター登録したバーコード以外を読むとエラー音(出力されない)がなるようになっているので、バーコード間違いや類似商品との取り違いなどを防ぐことが出来ます。3つの照合モードで用途に応じた使い分けが可能です。1対1:マスターデータ登録→照合→次のバーコードをマスターとして登録→照合・・・とマスターデータを随時入れ替えます。1対多数:マスターデータ登録→照合→照合→照合と繰り返していく機能です多数対多数:複数のバーコードをマスターとして登録し、照合することが出来ます。※照合の履歴を保存して出力するこが可能です。握りやすい小型のハンディタイプ小型タイプで手にフィットしやすい形状をしています。日本語QRコードの出力に対応日本語QRコードの出力に対応しています※エンコードの種類、出力先のソフト等によっては対応しない場合があります。2次元、1次元のバーコードの読取りに対応。2次元ははQR,microQR,Datamatrixなどよく使われるものの読み取りに対応しています。1次元は物流などで使われるCODE39や一般的に使われるJANコードの読取りに対応しています。IP42の防水防塵性能搭載落下衝撃1.5m
電源(V)5DCコネクタ形状USB A保護等級IP42速度走査速度(スキャンスピード):60frame/s消費電流(mA)260(動作時)インターフェースUSB HID特性日本語QRコード対応、PCS値:30%@UPC/EAN100%対応コード【1次元】JAN(EAN-8,EAN-13), EAN, UPC-A, UPC-E, NW-7(Codabar), Interleaved 2 of 5(ITF), Industrial 2 of 5, Code 39, Code 128, Code 11, Code 32, Code 93, Matrix 2 of 5, ISBN, MSI, GS1 Databar, GS1 Databar Limited, GS1 Databar Expanded, ParamecodeTelepen,Pharmacode,MSI,GS1 Databar(Omnidirectional,Truncated,Stacked,Stacked Omnidirectional,Limited,Expanded,Expanded Stacked) 【2次元】QR Code, Micro QR, PDF417, Data Matrix, MaxiCode, AztecCode, Micro PDF417Codablock F,Composite Code(CC-A,CC-B,CC-C)読取深度(mm)Code39(5mil):50-150、EAN13(13mil):30-280読取角度(°)(ピッチ)60、(スキュー)60、(チルト)180読取方式CMOS1280×800