仕様●静電容量:4.7μF●電圧:400V dc●実装タイプ:表面実装●テクノロジー:電解●寸法:10.3 x 10.3 x 10mm●高さ:10mm●長さ:10.3mm●奥行き:10.3mm●動作温度 Min:-40℃●直径:10mm●動作温度 Max:+105℃●リード間隔:4.5mm●リップル電流:40mA●誘電正接:0.25%アズワン品番65-7037-42
仕様●入数:1リール(500個入り)●静電容量:4.7μF●電圧:400V dc●実装タイプ:表面実装●テクノロジー:電解●寸法:10.3 x 10.3 x 10mm●高さ:10mm●長さ:10.3mm●奥行き:10.3mm●動作温度 Min:-40℃●直径:10mm●動作温度 Max:+105℃●リード間隔:4.5mm●許容差:±20%●誘電正接:0.25%アズワン品番65-7040-81