仕様●テクノロジー:ハイブリッド●静電容量:56μF●電圧:63V dc●実装タイプ:表面実装●等価直列抵抗:30mΩ●リード間隔:4.5mm●許容差:±20%●長さ:10.3mm●奥行き:10.3mm●動作温度 Max:+105℃●寸法:10.3 x 10.3 x 10.3mm●シリーズ:YB●リップル電流:1.8Aアズワン品番65-7043-02
仕様●テクノロジー:ハイブリッド●静電容量:56μF●電圧:63V dc●実装タイプ:表面実装●等価直列抵抗:30mΩ●リード間隔:4.5mm●許容差:±20%●長さ:10.3mm●奥行き:10.3mm●動作温度 Max:+125℃●寸法:10.3 x 10.3 x 10.3mm●シリーズ:YA●リップル電流:1.4Aアズワン品番65-7037-97
仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:56μF●電圧:63V dc●実装タイプ:表面実装●等価直列抵抗:30mΩ●リード間隔:4.5mm●許容差:±20%●長さ:10.3mm●奥行き:10.3mm●動作温度 Max:+105℃●寸法:10.3 x 10.3 x 10.3mm●シリーズ:YB●リップル電流:1.8Aアズワン品番65-7043-19
仕様●入数:1リール(500個入り)●テクノロジー:ハイブリッド●静電容量:56μF●電圧:63V dc●実装タイプ:表面実装●等価直列抵抗:30mΩ●リード間隔:4.5mm●許容差:±20%●長さ:10.3mm●奥行き:10.3mm●動作温度 Max:+125℃●寸法:10.3 x 10.3 x 10.3mm●シリーズ:YA●リップル電流:1.4Aアズワン品番65-6924-12