寸法A(mm)72寸法AA(mm)50以下:91、50を超え200以下:116寸法B(mm)44寸法C(mm)14寸法D(mm)35寸法DD(mm)11寸法EE(mm)Rc1/4寸法F(mm)64寸法G(mm)148寸法H(mm)60寸法HD(mm)11.5寸法HH(mm)M10深さ22寸法I(mm)146寸法JJ(mm)M10深さ20寸法K(mm)110寸法KA(mm)8.6貫通寸法KC(mm)14座ぐり深さ9寸法MM(mm)20寸法N(mm)40寸法NN(mm)M10貫通寸法O(mm)50以下:19、50を超え200以下:44寸法P(mm)25以下:24、25を超え100以下:48、100を超え200以下:124寸法PA(mm)25以下:36、25を超え100以下:48、100を超え200以下:86寸法PP(mm)24寸法Q(mm)25寸法R(mm)21.5寸法RD(mm)13.5寸法S(mm)47寸法U(mm)130寸法V(mm)46寸法W(mm)66寸法WW(mm)130寸法X(mm)28-2寸法XA(mm)5寸法XB(mm)6寸法XC(mm)4寸法XL(mm)8寸法Y(mm)16チューブ内径(Φmm)50作動方式復動形接続口径Rc1/4クッションゴムクッション付使用ピストン速度(mm/s)50~500最高使用圧力(MPa)1ねじの種類Rcねじ使用流体圧縮空気保証耐圧力(MPa)1.6最低使用圧力(MPa)0.1給油不要(給油時はタービン油1種ISOVG32を使用)ストローク長さの許容差+2.0mm周囲温度(℃)-10~60(但し、凍結なきこと)許容吸収エネルギー(J)0.98軸受種類すべり軸受