用途簡単な動作のシリンダ駆動に。手動で切換を行いたい場合に接続口径Rc1/4質量(g)280タイプミニチュアタイプ保護構造防塵ポート数4ポート最高使用圧力(MPa)1ねじの種類Rc使用流体圧縮空気配管横配管流体温度(℃)5~50最低使用圧力(MPa)0.05操作角度(°)90耐圧力(MPa)1.5流量(L/min(ANR))504給油不要雰囲気腐食性ガス雰囲気での使用は不可周囲温度(℃)-5~50(但し凍結なきこと)適合シリンダΦ20~40RoHS指令(10物質対応)対応流量特性1.4[dm3/(s/bar)]弁の種類スライド弁