CKD4日以内出荷から22日以内出荷
フィルタとレギュレータを一体化し、省スペース化を図りました。圧縮空気中に含まれるゴミ・異物、水滴を効果的に取り除き、空気圧機器をトラブルから守ります。供給圧力を減圧し、安定した設定圧力を供給します。エレメントは、ダスト除去用5μm(標準)とオプションのタール・カーボン除去用0.3μm(Y)の選択が可能です。5μmのエレメントは、表面が粗く内部にいく程細かくなるという、独自の化学繊維構造(PAT.PEND)を採用しています。そのため、目づまりを大幅に解消しエレメント寿命を大幅に高めました。F.R.Lコンビネーションとして、主要寸法の統一とオプション・バリエーションを充実し、システムアップ対応が容易です。
用途圧縮空気に含まれたゴミ・異物・水滴の除去と供給圧力の減圧に。清浄エアの供給に最高使用圧力(MPa)1ねじの種類(配管)Rcねじ使用流体圧縮空気ドレン排出手動付オートドレン(NCタイプ:無加圧時排出無)エレメント(μm)5表示単位MPa、℃表示耐圧力(MPa)1.5周囲温度および使用流体温度(℃)5~60RoHS指令(10物質対応)対応