用途空気圧シリンダの位置検出用にプログラマブルコントローラ専用種類無接点配線方式2線式表示2色表示式表示灯赤色/緑色LED(ON時点灯)リード線取出方向ストレートタイプ負荷電流(mA)5~20(負荷電圧:DC24V±10%)内部降下電圧(V)6以下漏れ電流(mA)1.0以下出力遅延時間60ms以下(ONディレー、OFFディレー)周囲温度(℃)-10~+60保護構造IEC規格IP67、JIS C0920(防浸形)、耐油適合シリンダ交流磁界用:CAC4、JSC3、JSC4、JSG、RCC2、RCS2、SCA2、SCG、SCM、SCS2、SRG3、SRL3、SRM3、SRT3、SSD、SSD2、SSG、STG、STS/STL、STK、UCAC2、USC、USSD