用途可動する空気圧シリンダの位置検出用に。プログラマブルコントローラ、リレー用種別耐屈曲リード線種類無接点配線方式3線式表示1色表示式表示灯黄色LED(ON時点灯)出力方式PNP出力電源電圧(V)DC4.5~28負荷電流(mA)50以下(負荷電圧:DC30V以下)消費電力(mA)DC24Vにて10以下内部降下電圧(V)30mAにて0.5以下漏れ電流(μA)10以下周囲温度(℃)-10~+60保護構造IEC規格IP67、JIS C0920(防浸形)、耐油適合シリンダLCG、LCM、LCR、MDC2、MSD、MSDG-L、MVC、RCS2、SSD2、STM、LSH、BSA2、LHA(ただし、組合せ不可の口径があります)