超音波洗浄機エスエヌディ5日以内出荷
独立BLT振動方式を採用した強力型の超音波洗浄機です。強力洗浄を実現したボルト締めランジュバン型振動子を採用しています。本体は洗浄槽、外装ともに耐食性に優れたステンレス製で堅牢です。排水バルブは側面に配置してある為、背面・正面どちら側にも排水可能です。マイコン制御により一度設定した時間、温度は電源がOFFしても記憶されます。洗浄モード機能(標準洗浄/ソフト洗浄/断続洗浄)、超音波の点検機能付です。ヒーター異常時の警告機能を搭載しています。
付属品洗浄カゴ(SUS304)、上蓋(PP)材質本体/SUS443J1、洗浄槽/SUS304、パネル/PP樹脂、配管/SUS304、真鐡電源(V)AC100 50/60Hz発振周波数38kHz BLT他励発振排水方式手動排水バルブ式タイマー設定最大60分(1分刻みで設定)温度設定範囲(℃)20~50(1℃刻みで設定)安全機能ヒーター異常加熱防止