昭和技研工業5日以内出荷
高温域(最大180℃)で使用可能です。180℃以上で使用できる準標準仕様も用意されています。加熱・冷却の交互使用が可能です。シールの摩耗が少なく、性能の良さを長期間持続します。メカニカルシールは特殊カーボンと炭素鋼の組合せです。ロータリージョイントとは高・低回転でのあらゆる流体の供給・排出を実現します。パール・ロータリージョイントは、圧力のある流体や大気圧以下の流体を全く漏洩することなく、固定配管から各種機械装置の回転部分に、供給したり、排出したりするために使用されます。最近の進歩したメカニカル・シールの理論に基づいて開発されたきわめて効果的で経済的なロータリージョイントであり、厳密な品質管理により製作されておりますので製品にムラがなく互換性があります。
形状ロータリージョイントA1 1/2質量(kg)9.2l14B1/2L333配管形式複流路・固定内管形材質(本体)鋳鉄H95L125L252D1C1最高使用回転数(min-1[r.p.m])300E34L3231材質(シール)特殊カーボンと炭素鋼の組合せL4283H245呼び径(B)1 1/2L5311J40最高使用圧力(MPa)1.47(15kgf/m2)H150K130N50使用流体飽和蒸気、熱媒油、水、油、空気呼び径(A)40最高使用温度(℃)180M20流路数2ねじ方向右ネジ接続ねじ種類R・Rc