2軸アシストトルクヒンジLAMP(スガツネ工業)翌々日出荷
傾き方向(チルト方向)と回転方向(スイベル方向)共に任意の角度を保持できます。傾き方向は120°回転し、ばねのアシストで上蓋を軽く操作できます。傾き方向の保持トルクは調整できます(0~4Nm)。回転方向は±180°回転し、0°、±90°、±180°で仮保持します。仮保持しない区間はフリクションが生じます。オプションのプレートで、回転角度を±90°に規制できます。中央の穴から配線を通せます。
用途医療機器、分析機器、FA機器など質量(g)480使用温度(℃)-10~50トルク(N・m)【アシストトルク】傾き方向(チルト):3.5~4.5【クリック脱出】回転方向(スイベル):3.5±20%・回転方向(スイベル):2.0±20%RoHS指令(10物質対応)対応保持トルク(N・m)傾き方向(チルト):0~4