材質(化粧枠)鋼板、(羽根)アルミニウム板、(つまみ)鋼板、(オイルパック)鋼板、(本体)着色亜鉛鉄板、(シャッター)着色亜鉛鉄板、(化粧つまみ)ポリエステル樹脂質量(kg)4電流(A)0.35、0.37消費電力(W)32、34定格電圧(V)100方式連動式定格周波数(Hz)50、60表面処理(化粧枠)メラミン塗装騒音値(dB)36.5、37.0電源コード7A 125V色調(化粧枠)マンセル5Y9.0/1.0、(羽根)マンセルN8.25、(つまみ)マンセルN8.25、(オイルパック)マンセルN8.25、(本体)マンセルN-7、(シャッター)マンセルN-7、(化粧つまみ)マンセル5Y9.0/1.0風量(m3/h)888、999