仕様●Lumen(高):140●CDP(高):7300●点灯時間(高):18●最大点灯時間:18●全長(mm):178●ヘッド外径(mm):48●重量(g):193●使用光源:スーパーLED 2灯●使用電池:単3形アルカリ乾電池 3本●本体素材:耐衝撃・耐薬品ポリマー樹脂●色:イエロー●付属品:アルカリ乾電池●防水性能:IPX7●防爆性能:IEC●防爆の記号:IEC:II 1G Ex ia op is IIC T3/T4 Ga; FTZU 15ATEX0221X, IECEx FTZU 16.0017Xアズワン品番67-2185-02
仕様●Lumen:デュアル/235、スポット/160、フラッド/160●CDP:デュアル/1320、スポット/1320、フラッド/100●点灯時間:デュアル/4.75、スポット・フラッド/5●最大点灯時間:5●全長(mm):57●ヘッド外径(mm):51●重量(g):99●使用光源:スーパーLED2灯●使用電池:単4形アルカリ乾電池3本●本体素材:タフサーモプラスチック●色:レッド●付属品:アルカリ乾電池(テスト用)、ヘルメット用ゴムストラップ、布ヘッドストラップ、3M Dual Lock●防水性能:IPX7●防爆性能:IEC●防爆の記号:Ex ia op is IIC T4 Ga - IECEx FTZU 19.0003Xアズワン品番65-3965-80
仕様●Lumen:120●CDP:6800●点灯時間:11・最大点灯時間:11●全長(mm):78●ヘッド外径(mm):48●重量(g):202●使用光源:スーパーLED1灯●使用電池:単3形アルカリ乾電池3本●本体素材:耐衝撃性ABS樹脂●色:レッド●付属品:アルカリ乾電池(テスト用)、標準ヘッドストラップ、ヘルメットストラップ●防水性能:IPX4●防爆性能:IEC●防爆の記号:II 1G Ex ia IIC T3 Ga; IECEx FTZU 18.0011Xアズワン品番65-3965-82