住友電気工業(スミチューブ(R))¥149,800税込¥164,780
1箱(75本)
6日以内出荷
特長:。主に自動車用ハーネスの防水保護用に使用される高収縮の接着剤付きチューブ。高倍率に収縮し、「複数本のハーネスジョイント」、「電線とコネクター部等、段差の大きい部位」の防水保護が可能。金属、ポリオレフィン、PVCに対し接着性を有する。高温でチューブの位置保持性に優れる。半硬質で耐摩耗性に優れる。難燃(塩素系難燃剤、特定臭素系難燃剤(PBDE,PBB)不使用)。RoHS10物質対応済み
用途用途:。自動車・電子機器のハーネスジョイントの防水絶縁保護、機械的保護。段差の大きい自動車部品・電子部品の防水処理仕様マーキング内容:SA3-4寸法(mm)17.8/4.4色黒長さ(m)単長(最小値):1.22肉厚(mm)収縮前:0.80、収縮後:2.41連続使用温度(℃)-40~130収縮温度135℃以上収縮率(%)75以上内径(mm)収縮前:17.8、収縮後:4.45長さ変化率(%)-10以上RoHS指令(10物質対応)対応