表示方式アナログ機能電波修正機能(40kHz/60kHz自動選局・受信OFF機能つき)、2099年までのフルオートカレンダー機能、電池切れ予告機能(秒針停止/液晶)、スイープセコンド、おやすみ秒針(光センサーによる自動秒針停止機能)直径(Φmm)350付属品石膏ボード用掛金具質量(kg)1.4種類掛時計測定精度測定精度:±2℃、測定精度:±10%(25℃)寸法(Φ×mm)350×48電池単3(アルカリ)×6電池寿命約5年温湿度表示温度:0℃~40℃、湿度:20%RH~90%RHカレンダー付きグリーン購入法適合