ラッピング用端子連結タイプMAC8(マックエイト)当日出荷から33日以内出荷
2.54mmピッチで連結されたタイプのラッピング端子です。
ジャンプソケット(品番JS-1)との組合せによりスイッチの切替ができます。
この場合のプリント基板面からの高さは6mmです。(WL-1とJS-1の組合せ)
材質樹脂部:PBT黒色(UL94V-0)、ピン部:リン青銅仕上ピン部:ニッケル下地金メッキ使用温度範囲(℃)-40~125定格電流(A)3絶縁抵抗(MΩ)500以上RoHS指令(10物質対応)対応耐電圧(V)1000(AC,DC1分間)プリント板取付穴径(Φmm)1.0~1.1