ケース形状縁なし形精度±1.6%F.S型式HNT大きさ(Φ)75mm種類汎用圧力計寸法L(mm)17寸法H(mm)109寸法a(mm)16使用温度(℃)-5~45寸法D(Φmm)78接続ねじG3/8B材質(ケース)A5052P 金色アルマイト寸法b(mm)39精度(%)±1.6F.S.保護等級IP30相当大きさΦ75寸法h(mm)70測定流体空圧、油圧、その他主な用途一般材質(ブルドン管)C2680TW材質(株)C3604寸法f(mm)18適合流体気体または液体寸法d3/8材質(接続部)C3604BD接続形状T